Shop All Indexable Milling Cutters
Walter
Walter - Routing Cutter
Mfr # M4792.019-W26-01-13
Zoro # G2950169
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth of Cut 1.3390"
- Overall Length 3.6210"
- Shank Dia. 1 in
- Standards DIN1835-B
- Head Projection Length 1.3390"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M4792.019-W26-01-13
- Zoro # G2950169
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 1.3390" |
Overall Length | 3.6210" |
Shank Dia. | 1 in |
Head Projection Length | 1.3390" |
Max. Cutting Dia. | 3/4 in |
Details
Item | Indexable Square Shoulder End Mill |
Standards | DIN1835-B |
Cutting Application | Center Cutting, Routing |
Toolholder Style | M4792 |
Shank Type - Machining | Weldon Flat |
ANSI Code | M4792.019-W26-01-13 |
ISO Number | M4792.019-W26-01-13 |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 3/4 in, Shank Dia. 1 in, Weldon Flat, Overall Length 3.6210 In., ANSI Code M4792.019-W26-01-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Ball-End Hex, 7/64 in Bit x 3 in (175BP0764A)
- CLE-LINE 60PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC #1-#60 (C21122)
- MARTOR Industrial Cutter Blade, PK100 (13730.60)
- WESTWARD Slide Hammer Puller Set, 8 Way (1MZP6)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- SUMITOMO WEZ21250M16Z5 (2900W6F)
- Walter Milling Cutters