Shop All Turning Inserts
Walter
Walter - Round negativ insert cutter
Mfr # M2471.064-B26-07-06
Zoro # G2889235
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Round
- ISO Number M2471.064-B26-07-06
- Max. Cutting Dia. 2-1/2 in
- Arbor Dia. 1 in
- Min. Cutting Dia. 2.0250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # M2471.064-B26-07-06
- Zoro # G2889235
- Country of Origin China
- Category Turning Inserts
Dimensions
Max. Cutting Dia. | 2-1/2 in |
Arbor Dia. | 1 in |
Min. Cutting Dia. | 2.0250 in |
Depth of Cut | 0.2360 in |
Overall Length | 1-3/4 in |
Details
Item | Indexable Face Mill |
Insert Shape | Round |
ISO Number | M2471.064-B26-07-06 |
Features | 8 Cutting Edges Per Indexable Insert |
ANSI Code | M2471.064-B26-07-06 |
Max. Speed | 17,900 RPM |
Coolant Fed | Coolant Through |
Number of Inserts | 7 |
Shape | Round |
Description
Indexable Face Mill, Max. Cutting Dia. 2-1/2 in, Arbor Dia. 1 in, Depth of Cut 0.2360 in, ANSI Code M2471.064-B26-07-06, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 10" Cable Cutter, Ratchet, 600 MCM (10D455)
- PROTO Nut Driver, 4 in L Shank, 10 mm Tip (JN1004RMS)
- DEWALT 8" 2X(TM) Premium Metal Cutting Blade (25 bulk pack-tube) (DWA4188B25)
- WILLIAMS Williams Mini Ratcheting Screwdriver (807SXUSA)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG150408-RP5 WPP20S)
- WALTER Turning insert Positive rhombic 55°, DCMT11T302-FP4 WEP10, coating typ (DCMT11T302-FP4 WEP10C)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-RP5 WPP30S)
- WALTER Diamond Turning Insert, Diamond, 2, CCGT, .5, PCD (CCGT060202FS-1 WDN10)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.40mm, Carbide (WNMG080404-FM5 WSM10S)
- WALTER Triangle Turning Insert, Triangle, 1/2 in, TNMM, 0.8 mm, Carbide (TNMM220408-NRF WPP20S)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250868 HB7120-1)
- Walter Turning Inserts