Shop All Indexable Milling Cutters
Walter
Walter - Ramping Cutter
Mfr # M2331.051-H80F-03-20-MA
Zoro # G2913394
Free Shipping & Returns
$1,768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 3.1500"
- Overall Length 5.5870"
- Shank Dia. 3.1500 in
- Cutting Application Center Cutting, Ramping
- Toolholder Style M2331
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # M2331.051-H80F-03-20-MA
- Zoro # G2913394
- Country of Origin Germany
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 3.1500" |
Overall Length | 5.5870" |
Shank Dia. | 3.1500 in |
Max. Cutting Dia. | 2 in |
Taper Shank Size | HSK-F 80 |
Head Projection Length | 3.1500" |
Details
Item | Indexable Square Shoulder End Mill |
Cutting Application | Center Cutting, Ramping |
Toolholder Style | M2331 |
Shank Type - Machining | Taper |
ANSI Code | M2331.051-H80F-03-20-MA |
ISO Number | M2331.051-H80F-03-20-MA |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 2 in, Shank Dia. 3.1500 in, Taper, Overall Length 5.5870 In., ANSI Code M2331.051-H80F-03-20-MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, #5-40, 2 Flutes (T/A57062)
- K-TOOL INTERNATIONAL 1/4" Drive, T15 Torx(R) Socket (KTI-21815)
- KNAACK Tool Tray, 16-5/8 in. Lx8 in. W, Steel, Tan (41)
- GREENLEE Die-Rd 64, 0Mm 2.520 (35166)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- Walter Indexable Milling Cutters