Shop All Ball End Mills
Walter
Walter Prototyp - ULTRA/endmill with corner radius
Mfr # AH8082228-1/2-0.060
Zoro # G8800127
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 6
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # AH8082228-1/2-0.060
- Zoro # G8800127
- Country of Origin Germany
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Overall Length | 4 1/2 in |
Corner Radius | 3/64 in |
Neck Dia. | 1/2 in |
Neck Length | 4 1/2 in |
Details
End Mill Material | Carbide |
Number of Flutes | 6 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Grade | High Performance |
Helix Angle | 50 Degrees |
End Mill Style | Corner Radius |
Shank Type | Straight |
Cutting Direction | Right Hand |
Finish | TAX |
Item | Corner Radius End Mill |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Material - Machining | Carbide |
Material Grade - Machining | High Performance |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, Straight, Fractional Inch, 3/64 in, 1 in, 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 5/8-24 NEF Hand Tap H3 6 Flt Plug (012589AS)
- ULLMAN Inspection Mirror, Replacement, 2" L (B-2R)
- MILTON Lever Style Blow Gun, OSHA Tip, 1/4" NPT, PK25 (150BK)
- CHICAGO-LATROBE Screw Machine Drill Bit, 31/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48931)
- WALTER Protomax ULTRA Mini Endmill H4046988-2-12 (H4046988-2-12)
- OSG Carbide End Mill, 5/32in dia, 5/16in Cut L (424-1562-BN)
- YG-1 TOOL CO 2 Flute Regular Length 50 Degree Helix Ball Ticn Coated Alu-Power (37584TC)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 1/4x1/4x3/4x2-1/2 (C63536)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.1250" (1/8) (65308)
- OSG End Mill, Carbide, 3/8, 4 FL, SGL Ball End (404-3750-BN)
- MELIN TOOL CO Carbide End Mill, Ball Nose, 1/4in.dia. (56247)
- Walter End Mills