Shop All Ball End Mills
Walter
Walter Prototyp - ULTRA/End mill with corner radius
Mfr # H8015828-12-1.0-36
Zoro # G8806637
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 12.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 12.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H8015828-12-1.0-36
- Zoro # G8806637
- Country of Origin Italy
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 12.00mm |
Length of Cut | 12.00 mm |
Shank Dia. | 12.00 mm |
Corner Radius | 6.00mm |
Neck Length | 100.00mm |
Overall Length | 100.00 mm |
Neck Dia. | 12.00mm |
Milling Dia. | 12.00 mm |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Grade | High Performance |
Helix Angle | 30 Degrees |
End Mill Style | Corner Radius |
Shank Type | Straight |
Item | Corner Radius End Mill |
Finish | TAX |
Cutting Direction | Right Hand |
Measurement System | Metric |
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Grade - Machining | High Performance |
Description
Corner Radius End Mill, 12.00 mm Milling Dia., Carbide, Straight, Metric, 6.00mm, 12.00 mm, 100.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Edger Concre 1/2In Rad 6X4Inch (138D)
- BLACK & DECKER Porter Cable 6.0-Amp 4.5 Small Angle G (PCEG011)
- MILWAUKEE TOOL 6" L x Metal Cutting Reciprocating Saw Blade (48-00-8784, 48-22-1901)
- PROTO 1/2 in Drive Impact Socket 26 mm Size 6 pt Deep Depth, Black Oxide (J7326M)
- WALTER Protomax ULTRA Mini Endmill H4046988-2-12 (H4046988-2-12)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8) (74125)
- GS TOOLING 7.0mm Diameter x 8mm Shank 4-Flute Regular Length Ball Nose Blue Series Carbide End Mills (102768)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiN (223-001021)
- CGS TOOL 4 Flute Dem Ball End Stub Length 5/16"Dia 5/16"Shank1/2"Loc 2-1/2"Oal W/Altin Coating (442-3125-ALTiN)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-472)
- MELIN TOOL CO Carbide Micro End Mill Ball 1/16X1/2, Length of Cut: 0.500" (EMGN-.062-B)
- Walter Ball End Mills