Shop All Ball End Mills
Walter
Walter Prototyp - ULTRA/End mill with corner radius
Mfr # H8015828-10-1.5-35
Zoro # G8806594
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 10.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H8015828-10-1.5-35
- Zoro # G8806594
- Country of Origin Germany
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Length of Cut | 10.00 mm |
Shank Dia. | 10.00 mm |
Neck Length | 100.00mm |
Neck Dia. | 10.00mm |
Milling Dia. | 10.00 mm |
Overall Length | 100.00 mm |
Corner Radius | 4.00mm |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Grade | High Performance |
Helix Angle | 30 Degrees |
Shank Type | Straight |
Cutting Direction | Right Hand |
Item | Corner Radius End Mill |
End Mill Style | Corner Radius |
Finish | TAX |
Measurement System | Metric |
Material Grade - Machining | High Performance |
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Description
Corner Radius End Mill, 10.00 mm Milling Dia., Carbide, Straight, Metric, 4.00mm, 10.00 mm, 100.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP AIR 20Mm Belt Sander (SP-1380)
- EAZYPOWER Mini Mounted Point, 2-1/4 in. L, AO (87856/B)
- PROTO 1/4" Drive, SAE 7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4714CF)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.300in (111230000)
- WALTER Protomax ULTRA Mini Endmill H4046988-2-12 (H4046988-2-12)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0390", Number of Flutes: 4 (74339)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", Cobalt (44321CC)
- MELIN TOOL CO Sphere End Mill, Ball End, 220 deg., 6mm, Number of Flutes: 4 (VBMG4-M6M6)
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B-TA TiAlN 1/2x1/2x3x6 (C80959)
- OSG End Mill, Carbide, 1/2, 4 FL, SGL Ball End (404-5000-BN)
- MICRO 100 Carbide End Mill, Dia 0.9mm, Cut L 1.4mm (BMSM-009-2X)
- Walter End Mills