Shop All Ball End Mills
Walter
Walter Prototyp - ULTRA/End mill with corner radius
Mfr # H8005928-3-0.5-19
Zoro # G8805562
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 3.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H8005928-3-0.5-19
- Zoro # G8805562
- Country of Origin Germany
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Length of Cut | 3.00 mm |
Shank Dia. | 6.00 mm |
Milling Dia. | 3.00 mm |
Corner Radius | 5.00mm |
Overall Length | 57.00 mm |
Neck Dia. | 3.00mm |
Neck Length | 57.00mm |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Grade | High Performance |
Helix Angle | 30 Degrees |
Item | Corner Radius End Mill |
Finish | TAX |
End Mill Style | Corner Radius |
Shank Type | Straight |
Cutting Direction | Right Hand |
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Measurement System | Metric |
Material Grade - Machining | High Performance |
Description
Corner Radius End Mill, 3.00 mm Milling Dia., Carbide, Straight, Metric, 5.00mm, 3.00 mm, 57.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 16 Piece Bi-Metal Reciprocating Saw Blade Set with Case (DW4899)
- STANLEY 2-Point Utility Blade, 2-7/16in L, PK5 (11-937)
- ITL 1000V Insulated Nut Driver, 5/8 inch (02337)
- KAPRO 305 Carpenter & Framing Square 24" (305-24)
- WALTER Protomax ULTRA Mini Endmill H4046988-2-12 (H4046988-2-12)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 4In (229-001024)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 3/4x3/4x2-1/4x5 (C63572)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1-1/8, Number of Flutes: 2 (AMG-606-EB)
- ZORO SELECT End Mill, 1/4 in.2 Flutes, TiCN (221-001059)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 2 FLT (SBMM-040-232X)
- HARVEY TOOL End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (879508)
- Walter Ball End Mills