Shop All Ball End Mills
Walter
Walter Prototyp - ULTRA/Ballnose endmill
Mfr # AH8004128-1/4-2.500
Zoro # G8800057
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # AH8004128-1/4-2.500
- Zoro # G8800057
- Country of Origin Italy
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 1/4 in |
Shank Dia. | 1/4 in |
Corner Radius | 2-1/2" |
Neck Length | 2 1/2 in |
Milling Dia. | 1/4" |
Overall Length | 2.5 in |
Neck Dia. | 1/4 in |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Grade | High Performance |
Helix Angle | 30 Degrees |
Item | Ball End Mill |
Cutting Direction | Right Hand |
End Mill Style | Ball Nose |
Finish | TAX |
Shank Type | Straight |
Material Grade - Machining | High Performance |
Description
Ball End Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torsion Bit, Metric, 1/4", Hex, 2.5mm, 1", SS (05071072001)
- SAWSTOP 4 pc Phenolic Insert Ring Set for Router Plates (RT-PIR)
- TEKTON 3/8 Inch Drive x 9/16 Inch Universal Joint Socket (SHD18014)
- IRWIN 12 in. X 2-1/2 in. D F Clamp (1825753)
- WALTER Protomax ULTRA Mini Endmill H4046988-2-12 (H4046988-2-12)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0400" Cutter dia (BEF-040-060-3)
- HARVEY TOOL 0.118in. 3 mm Cutter dia x 0.177in. Length of Cut x 1.42in. Reach Carbide Ball End Mill, 3 Flutes (35605)
- HARVEY TOOL End Mill - Ball - Reduced Shank, 0.2500" (1/4), Overall Length: 3" (24716)
- HARVEY TOOL End Mill - PCD Diamond - Ball, 0.5000" (1/2) (12032)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B-TA TiAlN 1/8x1/8x1/2x1-1/2 (C83520)
- MICRO 100 Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT (SFBM-008-5X)
- Walter End Mills