Shop All Ball End Mills
Walter
Walter Prototyp - ULTRA/Ball-nosed endmill
Mfr # H8006428-8
Zoro # G8805876
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 8.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H8006428-8
- Zoro # G8805876
- Country of Origin Italy
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 8.00mm |
Length of Cut | 9 mm |
Shank Dia. | 8 mm |
Milling Dia. | 8.00mm |
Corner Radius | 5.00mm |
Overall Length | 100 mm |
Neck Length | 100.00 mm |
Neck Dia. | 6.5 mm |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Grade | High Performance |
Helix Angle | 30 Degrees |
Shank Type | Straight |
End Mill Application | Finishing |
Cutting Direction | Right Hand |
End Mill Style | Ball Nose |
Finish | Diamond |
Item | Ball End Mill |
Finish - Machining | Diamond |
Material Grade - Machining | High Performance |
Description
Ball End Mill, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG04M1)
- BAUSCH + LOMB Magnifier, 10X, Coddington (81-61-31)
- HYDE Blade, Scraper (11180)
- OZ LIFTING PRODUCTS Cable Assembly, Galvanized, 3/16" x 90 ft. (OZGAL.19-90)
- WALTER Protomax ULTRA Mini Endmill H4046988-2-12 (H4046988-2-12)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-090-400)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia, Overall Length: 2" (BEF-090-650-3K)
- ZORO SELECT Carbide End Mill, 5/32In, 4FL, Single, 2In (223-001032)
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Ball End (404-3750-BN11)
- MELIN TOOL CO End Mill, HP, Carbide, Ball, 6mm x 20mm, Number of Flutes: 4 (VXMG4T-M6M6-B)
- MICRO 100 Carbide End Mill, Dia 1.4mm, Cut L 2.1mm (BMSM-014-2X)
- Walter End Mills