Shop All Ball End Mills
Walter
Walter Prototyp - ULTRA/Ball-nosed endmill
Mfr # H8006428-16
Zoro # G8805815
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 16.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H8006428-16
- Zoro # G8805815
- Country of Origin Germany
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 16.00mm |
Length of Cut | 15 mm |
Shank Dia. | 16 mm |
Overall Length | 150 mm |
Neck Length | 150.00 mm |
Neck Dia. | 13.4 mm |
Milling Dia. | 16.00mm |
Corner Radius | 6.00mm |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Grade | High Performance |
Helix Angle | 30 Degrees |
Cutting Direction | Right Hand |
End Mill Application | Finishing |
Shank Type | Straight |
Item | Ball End Mill |
End Mill Style | Ball Nose |
Finish | Diamond |
Finish - Machining | Diamond |
Material Grade - Machining | High Performance |
Description
Ball End Mill, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-7/16" (84811)
- KO-KEN Nut Setter 10mm 6 Point 50mm Magnet 1/4 Hex Drive (115.50-10)
- KRAFT TOOL Fresno Edger, Round End, 1/2" R, 24x5" (CC624FE)
- J.W. WINCO GN352-40-30-M8-S-55 Rubber Bumper Threaded Stud (352-40-30-M8-S-55)
- WALTER Protomax ULTRA Mini Endmill H4046988-2-12 (H4046988-2-12)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-15X)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 1.5mm (BMSM-010-2)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 3In (229-001014)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B Bright 1/8x3/8x3/8x2-5/16 (C42109)
- M.A. FORD Tuffcut Gp 4 Flute Ball Nose End Mill, 1/2 (14050000C)
- OSG Carbide End Mill, 404BN, 8.0mm D, 21mm Cut (404-3150-BN)
- Walter Ball End Mills