Shop All Ball End Mills
Walter
Walter Prototyp - ULTRA/Ball-nosed endmill
Mfr # H8004028-10
Zoro # G8805081
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 10.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # H8004028-10
- Zoro # G8805081
- Country of Origin Italy
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Length of Cut | 10 mm |
Shank Dia. | 12 mm |
Neck Length | 83.00 mm |
Milling Dia. | 10.00mm |
Neck Dia. | 10 mm |
Corner Radius | 1.00mm |
Overall Length | 83 mm |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Grade | High Performance |
Helix Angle | 30 Degrees |
End Mill Application | Finishing |
Cutting Direction | Right Hand |
Item | Ball End Mill |
Finish | TAX |
End Mill Style | Ball Nose |
Shank Type | Straight |
Material Grade - Machining | High Performance |
Description
Ball End Mill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT Hex Bit Impact Socket Mm (CIMBS12)
- FOWLER 0.2-1.2" Electronic IP54 Inside Micrometer (548602750)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 13/32 (C22506)
- TEKTON 1/2 Inch Drive x 21 mm Deep 12-Point Impact Socket (SID23321)
- WALTER Protomax ULTRA Mini Endmill H4046988-2-12 (H4046988-2-12)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-6X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0313" Cutter dia, Finish: UN (BEF-031-200-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia, Length of Cut: 0.090" (BEF-060-200-3K)
- MICRO 100 Carbide End Mill, 3/8, Cut .300, 4 FLT (SBM-375-4)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32) (24693-C4)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-7X)
- Walter End Mills