Shop All Carbide Thread Mills
Walter
Walter Prototyp - Thread milling cutter
Mfr # H5388006-UNF1/4
Zoro # G8811013
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Overall Length 57.00 mm
- Thread Type Fine
- Shank Dia. 0.236 in
- Thread Size 1/4-UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # H5388006-UNF1/4
- Zoro # G8811013
- Country of Origin Germany
- Category Carbide Thread Mills
Dimensions
Overall Length | 57.00 mm |
Shank Dia. | 0.236 in |
Thread Size | 1/4-UNF |
Length of Cut | 0.107 in |
Overall Length (mm) | 57.000 |
Shank Length | 2-1/4 in |
Length of Cut (In.) | 0.107 |
Neck Dia. | 0.157 in |
Neck Dia. (In.) | 0.157 |
Cutting Dia. | 0.207" |
Cutting Dia. (In.) | 0.207 |
Size | 1/4-UNF |
Overall Length (In.) | 2.2 |
Details
Item | Thread Mill |
Type | Solid Carbide |
Thread Type | Fine |
Finish | Coated |
Flutes | 3 |
End Mill Material | Carbide |
Application | Thread Milling Cutters Solid Carbide |
Description
Thread Mill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Switch, Rocker, 50k (30798755410)
- INTERNAL TOOL A .1875 RadiusX1/2 Shank Corner Roundin (68-1325-C)
- ARTU SDS Plus Drill Bit 5/8" x 6.000"L (01274)
- PROSKIT Multi, function Socket Wrench (HW-318)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF7/16)
- WALTER Walter Prototyp - Thread milling cutter (H5087006-M6)
- WALTER Walter Prototyp - Thread milling cutter (H5088006-M2.5)
- WALTER Solid carbide orbital thread mills TC630-M6-A0F-WB10TJ (TC630-M6-A0F-WB10TJ)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF5/16)
- HARVEY TOOL Combination Drill/Thread Mill, 0.1200", Number of Flutes: 3 (820634)
- MICRO 100 Thread Mill Helical Flute (TM-14NPT)
- Walter Threading & Turning Tools