Shop All Carbide Thread Mills
Walter
Walter Prototyp - Thread milling cutter
Mfr # H538800-UNF10
Zoro # G8811092
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Overall Length 57.00 mm
- Thread Type Fine
- Shank Dia. 0.236 in
- Thread Size 10-32UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H538800-UNF10
- Zoro # G8811092
- Country of Origin Germany
- Category Carbide Thread Mills
Dimensions
Overall Length | 57.00 mm |
Shank Dia. | 0.236 in |
Thread Size | 10-32UNF |
Length of Cut | 0.094 in |
Neck Dia. (In.) | 0.108 |
Neck Dia. | 0.108 in |
Length of Cut (In.) | 0.094 |
Shank Length | 2-1/4 in |
Size | 10-32UNF |
Cutting Dia. | 0.152" |
Cutting Dia. (In.) | 0.152 |
Overall Length (mm) | 57.000 |
Overall Length (In.) | 2.2 |
Details
Item | Thread Mill |
Type | Solid Carbide |
Thread Type | Fine |
Finish | Uncoated |
Application | Thread Milling Cutters Solid Carbide |
Flutes | 3 |
End Mill Material | Carbide |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20562610R)
- SUPERIOR TILE CUTTER AND TOOLS Square-Notch Midget T, 1/4" x 1/4" x 1/4 (ST394)
- IRWIN Hanson High Carbon Steel HCS Tap and HSS Drill Bit Set 10 - 24 2 pc (80220)
- PLEWS-EDELMANN Measure Painted Flexible 5qt (75-665)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF5/16)
- WALTER Solid Thread Mills, unit: metric, thread profile: UNC 3/8-16, coating: (TC685-UNC3/8-A1D-WB10RC)
- WALTER Solid carbide orbital thread mills TC630-M6-A0F-WB10TJ (TC630-M6-A0F-WB10TJ)
- WALTER Walter Prototyp - Thread milling cutter (H5088006-M2.5)
- WALTER Walter Prototyp - Thread milling cutter (H5087016-M6)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 6-32 (TMI100-32HA)
- Walter Threading & Turning Tools