Shop All Carbide Thread Mills
Walter
Walter Prototyp - Thread milling cutter
Mfr # H5336006-UNJF1/4
Zoro # G8810891
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Thread Type Fine
- Overall Length 54.00 mm
- Shank Dia. 0.236 in
- Thread Size 1/4-UNJF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H5336006-UNJF1/4
- Zoro # G8810891
- Country of Origin Germany
- Category Carbide Thread Mills
Dimensions
Overall Length | 54.00 mm |
Shank Dia. | 0.236 in |
Thread Size | 1/4-UNJF |
Length of Cut | 0.393 in |
Cutting Dia. (In.) | 0.189 |
Cutting Dia. | 0.189" |
Overall Length (In.) | 2.1 |
Shank Length | 2-1/8 in |
Overall Length (mm) | 54.000 |
Length of Cut (In.) | 0.393 |
Size | 1/4-UNJF |
Details
Item | Thread Mill |
Type | Solid Carbide |
Thread Type | Fine |
Flutes | 3 |
Application | Thread Milling Cutters Solid Carbide |
Finish | Coated |
End Mill Material | Carbide |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hole Saw Set, Diamond Grit (49-56-0550)
- MAKITA KEYLESS CHUCK 1/2" (MP763191-5)
- BETA T-Handle Wrench w/Swivel, 8mm (009520008)
- KD TOOLS Extension 12", 3/8"Dr (81244)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF7/16)
- WALTER Solid carbide orbital thread mills TC630-M6-A0F-WB10TJ (TC630-M6-A0F-WB10TJ)
- WALTER Solid Thread Mills, unit: metric, thread profile: UNC 3/8-16, coating: (TC685-UNC3/8-A1D-WB10RC)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF5/16)
- WALTER Walter Prototyp - Thread milling cutter (H5087016-M6)
- MICRO 100 Thread Mill Multi Point (TM-080-4)
- Walter Threading & Turning Tools