Shop All Carbide Thread Mills
Walter
Walter Prototyp - Thread milling cutter
Mfr # H5288006-UNC8
Zoro # G8810794
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Overall Length 57.00 mm
- Thread Type Coarse
- Shank Dia. 0.236 in
- Thread Size 8-32UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H5288006-UNC8
- Zoro # G8810794
- Country of Origin Germany
- Category Carbide Thread Mills
Dimensions
Overall Length | 57.00 mm |
Shank Dia. | 0.236 in |
Thread Size | 8-32UNC |
Length of Cut | 0.094 in |
Overall Length (mm) | 57.000 |
Cutting Dia. (In.) | 0.128 |
Overall Length (In.) | 2.2 |
Shank Length | 2-1/4 in |
Size | 8-32UNC |
Length of Cut (In.) | 0.094 |
Neck Dia. (In.) | 0.085 |
Cutting Dia. | 0.128" |
Neck Dia. | 0.085 in |
Details
Item | Thread Mill |
Type | Solid Carbide |
Thread Type | Coarse |
Finish | Coated |
Application | Thread Milling Cutters Solid Carbide |
End Mill Material | Carbide |
Flutes | 3 |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Quick(Ratchet) Clamp 500 mm (QDC-500)
- ESTWING Estwing 268-E3-22P Rock Pick Pointed Tip (268-E3-22P)
- TEKTON 3/8 Inch Drive x 8 Inch Quick-Release Comfort Grip Ratchet (SRH12108)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14194)
- WALTER Walter Prototyp - Thread milling cutter (H5087006-M6)
- WALTER Walter Prototyp - Thread milling cutter (H5087016-M6)
- WALTER Solid carbide orbital thread mills TC630-M6-A0F-WB10TJ (TC630-M6-A0F-WB10TJ)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF7/16)
- WALTER Solid Thread Mills, unit: metric, thread profile: UNC 3/8-16, coating: (TC685-UNC3/8-A1D-WB10RC)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/2-16 (TM400-16A)
- Walter Threading & Turning Tools