Shop All Carbide Thread Mills
Walter
Walter Prototyp - Thread milling cutter
Mfr # H5288006-UNC6
Zoro # G8810785
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Overall Length 57.00 mm
- Thread Type Coarse
- Shank Dia. 0.236 in
- Thread Size 6-32UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # H5288006-UNC6
- Zoro # G8810785
- Country of Origin Germany
- Category Carbide Thread Mills
Dimensions
Overall Length | 57.00 mm |
Shank Dia. | 0.236 in |
Thread Size | 6-32UNC |
Length of Cut | 0.094 in |
Cutting Dia. (In.) | 0.102 |
Neck Dia. (In.) | 0.059 |
Cutting Dia. | 0.102" |
Length of Cut (In.) | 0.094 |
Size | 6-32UNC |
Shank Length | 2-1/4 in |
Overall Length (In.) | 2.2 |
Neck Dia. | 0.059 in |
Overall Length (mm) | 57.000 |
Details
Item | Thread Mill |
Type | Solid Carbide |
Thread Type | Coarse |
Flutes | 3 |
Finish | Coated |
Application | Thread Milling Cutters Solid Carbide |
End Mill Material | Carbide |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (53YU90)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 13 pcs (2650)
- HHIP 8-1/4 X 5/8 X 3/4 in. Quick Acting Knurling Tool (2220-0024)
- KAPRO 985T - Titan Mason 48" Box Level (985T-41X-48)
- WALTER Solid carbide orbital thread mills TC630-M6-A0F-WB10TJ (TC630-M6-A0F-WB10TJ)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF5/16)
- WALTER Walter Prototyp - Thread milling cutter (H5087006-M6)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF7/16)
- WALTER Walter Prototyp - Thread milling cutter (H5088006-M2.5)
- WALTER Walter Prototyp - Thread milling cutter (H5087016-M6)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1200", Thread Size: 8 (986630-C6)
- Walter Threading & Turning Tools