Shop All Carbide Thread Mills
Walter
Walter Prototyp - Thread milling cutter
Mfr # H5288006-UNC5/16
Zoro # G8810776
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Thread Type Coarse
- Overall Length 63.00 mm
- Shank Dia. 0.315 in
- Thread Size 5/16-UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # H5288006-UNC5/16
- Zoro # G8810776
- Country of Origin Germany
- Category Carbide Thread Mills
Dimensions
Overall Length | 63.00 mm |
Shank Dia. | 0.315 in |
Thread Size | 5/16-UNC |
Length of Cut | 0.167 in |
Overall Length (mm) | 63.000 |
Neck Dia. (In.) | 0.169 |
Neck Dia. | 0.169 in |
Length of Cut (In.) | 0.167 |
Cutting Dia. | 0.244" |
Overall Length (In.) | 2.5 |
Size | 5/16-UNC |
Shank Length | 2-31/64 in |
Cutting Dia. (In.) | 0.244 |
Details
Item | Thread Mill |
Type | Solid Carbide |
Thread Type | Coarse |
Finish | Coated |
Application | Thread Milling Cutters Solid Carbide |
End Mill Material | Carbide |
Flutes | 3 |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS MACHINERY 20" Dia 30 Micron Dust Filter Bag (11766) 20" x 32" Long Replaces Delta A04526 / A04496 & Jet 708698 (OB102)
- CRAFTSMAN 1/2-in Drive 96 Geared Teeth V-Series(TM) 1/2" Drive Ratchet, Polished chrome (CMMT86331V)
- WHEELER-REX Snipper Blade (5299)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, LH (10150)
- WALTER Solid carbide orbital thread mills TC630-M6-A0F-WB10TJ (TC630-M6-A0F-WB10TJ)
- WALTER Walter Prototyp - Thread milling cutter (H5088006-M2.5)
- WALTER Walter Prototyp - Thread milling cutter (H5087016-M6)
- WALTER Solid Thread Mills, unit: metric, thread profile: UNC 3/8-16, coating: (TC685-UNC3/8-A1D-WB10RC)
- WALTER Walter Prototyp - Thread milling cutter (H5087006-M6)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF5/16)
- MICRO 100 Thread Mill Multi Point (TM-100-10)
- Walter Threading & Turning Tools