Shop All Carbide Thread Mills
Walter
Walter Prototyp - Thread milling cutter
Mfr # H5150106-M16X1.75
Zoro # G8809613
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Overall Length 92.00 mm
- Thread Type Metric
- Shank Dia. 0.630 in
- Thread Size M16x1,75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H5150106-M16X1.75
- Zoro # G8809613
- Country of Origin Germany
- Category Carbide Thread Mills
Dimensions
Overall Length | 92.00 mm |
Shank Dia. | 0.630 in |
Thread Size | M16x1,75 |
Length of Cut | 1.171 in |
Cutting Dia. | 0.630" |
Overall Length (In.) | 3.6 |
Overall Length (mm) | 92.000 |
Cutting Dia. (In.) | 0.630 |
Shank Length | 3-5/8 in |
Length of Cut (In.) | 1.171 |
Size | M16x1,75 |
Details
Item | Thread Mill |
Type | Solid Carbide |
Thread Type | Metric |
End Mill Material | Carbide |
Finish | Coated |
Pitch | 0.75mm |
Application | Thread Milling Cutters Solid Carbide |
Flutes | 6 |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Impact Adapter and Extension Set, SAE, 6 pcs, Black Oxide (4PRF9)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- BOSCH 165' Laser Measure (GLM165-27C)
- DRILL AMERICA 1/2"-20 HSS Plug Tap and 29/64" HSS Drill Bit (POU1/2-20)
- WALTER Walter Prototyp - Thread milling cutter (H5087006-M6)
- WALTER Walter Prototyp - Thread milling cutter (H5088006-M2.5)
- WALTER Walter Prototyp - Thread milling cutter (H5087016-M6)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF5/16)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF7/16)
- WALTER Solid carbide orbital thread mills TC630-M6-A0F-WB10TJ (TC630-M6-A0F-WB10TJ)
- MICRO 100 Thread Mill Multi Point (TM-600-16X)
- Walter Threading & Turning Tools