Shop All Carbide Thread Mills
Walter
Walter Prototyp - Thread milling cutter
Mfr # H5088006-M3
Zoro # G8809385
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Overall Length 57.00 mm
- Thread Type Metric
- Shank Dia. 0.236 in
- Thread Size M3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H5088006-M3
- Zoro # G8809385
- Country of Origin Germany
- Category Carbide Thread Mills
Dimensions
Overall Length | 57.00 mm |
Shank Dia. | 0.236 in |
Thread Size | M3 |
Length of Cut | 0.059 in |
Length of Cut (In.) | 0.059 |
Cutting Dia. (In.) | 0.091 |
Neck Dia. (In.) | 0.063 |
Shank Length | 2-1/4 in |
Overall Length (mm) | 57.000 |
Overall Length (In.) | 2.2 |
Cutting Dia. | 0.091" |
Size | M3 |
Neck Dia. | 0.063 in |
Details
Item | Thread Mill |
Type | Solid Carbide |
Thread Type | Metric |
Flutes | 3 |
End Mill Material | Carbide |
Pitch | 3mm |
Application | Thread Milling Cutters Solid Carbide |
Finish | Coated |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" drive, 6-pt magnetic deep impact socket 10MM (7010MHM)
- MILWAUKEE TOOL 4" Threaded Steel Hawg Cutter (49-57-4000)
- MARSHALLTOWN TROWEL TUCKPNT 6X1/4"" (929)
- FREUD O-Flute Down Spiral Bit, 1/4" dia. (74-206)
- WALTER Walter Prototyp - Thread milling cutter (H5087006-M6)
- WALTER Walter Prototyp - Thread milling cutter (H5088006-M2.5)
- WALTER Solid carbide orbital thread mills TC630-M6-A0F-WB10TJ (TC630-M6-A0F-WB10TJ)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF5/16)
- WALTER Walter Prototyp - Thread milling cutter (H5087016-M6)
- MICRO 100 Thread Mill Helical Flute (TM-001-08)
- Walter Threading & Turning Tools