Shop All Carbide Thread Mills
Walter
Walter Prototyp - Thread milling cutter
Mfr # H5088006-M2.5
Zoro # G8809376
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Thread Type Metric
- Overall Length 57.00 mm
- Shank Dia. 0.236 in
- Thread Size M2,5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H5088006-M2.5
- Zoro # G8809376
- Country of Origin Germany
- Category Carbide Thread Mills
Dimensions
Overall Length | 57.00 mm |
Shank Dia. | 0.236 in |
Thread Size | M2,5 |
Length of Cut | 0.053 in |
Neck Dia. | 0.051 in |
Length of Cut (In.) | 0.053 |
Overall Length (mm) | 57.000 |
Overall Length (In.) | 2.2 |
Shank Length | 2-1/4 in |
Size | M2,5 |
Cutting Dia. (In.) | 0.077 |
Cutting Dia. | 0.077" |
Neck Dia. (In.) | 0.051 |
Details
Item | Thread Mill |
Type | Solid Carbide |
Thread Type | Metric |
Pitch | 2.5mm |
Application | Thread Milling Cutters Solid Carbide |
Finish | Coated |
Flutes | 3 |
End Mill Material | Carbide |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2116S)
- GREENLEE Spindle, 3 1/2 Diax100 In W, 7500 lb Cap (657)
- STURTEVANT RICHMONT Mcrmtr, Adjstble, Intrchngbl Hd, Ccm 150I (869765)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- WALTER Walter Prototyp - Thread milling cutter (H5087006-M6)
- WALTER Walter Prototyp - Thread milling cutter (H5087016-M6)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF5/16)
- WALTER Solid carbide orbital thread mills TC630-M6-A0F-WB10TJ (TC630-M6-A0F-WB10TJ)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF7/16)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - Metric, 0.2350", Number of Flutes: 3 (16923-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (71050-C3)
- Walter Threading & Turning Tools