Shop All Carbide Thread Mills
Walter
Walter Prototyp - Thread milling cutter
Mfr # H5088006-M1.6
Zoro # G8809351
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Overall Length 38.00 mm
- Thread Type Metric
- Shank Dia. 0.118 in
- Thread Size M1,6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H5088006-M1.6
- Zoro # G8809351
- Country of Origin Germany
- Category Carbide Thread Mills
Dimensions
Overall Length | 38.00 mm |
Shank Dia. | 0.118 in |
Thread Size | M1,6 |
Length of Cut | 0.028 in |
Neck Dia. (In.) | 0.029 |
Overall Length (mm) | 38.000 |
Length of Cut (In.) | 0.028 |
Cutting Dia. | 0.047" |
Cutting Dia. (In.) | 0.047 |
Overall Length (In.) | 1.5 |
Neck Dia. | 0.029 in |
Shank Length | 1 1/2 in |
Size | M1,6 |
Details
Item | Thread Mill |
Type | Solid Carbide |
Thread Type | Metric |
End Mill Material | Carbide |
Finish | Coated |
Flutes | 3 |
Application | Thread Milling Cutters Solid Carbide |
Pitch | 1.6mm |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON Disston 6423 Blu-Mol Xtreme 3 In. 18 Tpi Metal Cutting Bi-Metal Fit-Al Jig Saw Blade; 2 Pack (6423)
- METRIC BLUE Hex Key Holder, METBLUE, M10, Gray (UST274685)
- KO-KEN Socket set 7-19mm 6 Point 300mm Z-series 12 pieces 3/8 Sq. Drive (RS3300XZ/12)
- OLSON SAW Coping Saw Blade (30100)
- WALTER Solid Thread Mills, unit: metric, thread profile: UNC 3/8-16, coating: (TC685-UNC3/8-A1D-WB10RC)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF7/16)
- WALTER Walter Prototyp - Thread milling cutter (H5087016-M6)
- WALTER Solid carbide orbital thread mills TC630-M6-A0F-WB10TJ (TC630-M6-A0F-WB10TJ)
- WALTER Walter Prototyp - Thread milling cutter (H5087006-M6)
- MICRO 100 Thread Mill Helical Flute (TM-250-20)
- Walter Threading & Turning Tools