Shop All Carbide Thread Mills
Walter
Walter Prototyp - Thread milling cutter
Mfr # H5087006-M6
Zoro # G8809281
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Overall Length 57.00 mm
- Thread Type Metric
- Shank Dia. 0.236 in
- Thread Size M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H5087006-M6
- Zoro # G8809281
- Country of Origin Germany
- Category Carbide Thread Mills
Dimensions
Overall Length | 57.00 mm |
Shank Dia. | 0.236 in |
Thread Size | M6 |
Length of Cut | 0.118 in |
Length of Cut (In.) | 0.118 |
Size | M6 |
Neck Dia. | 0.134 in |
Neck Dia. (In.) | 0.134 |
Cutting Dia. (In.) | 0.189 |
Overall Length (In.) | 2.2 |
Cutting Dia. | 0.189" |
Overall Length (mm) | 57.000 |
Shank Length | 2-1/4 in |
Details
Item | Thread Mill |
Type | Solid Carbide |
Thread Type | Metric |
Flutes | 3 |
Finish | Coated |
Pitch | 1mm |
Application | Thread Milling Cutters Solid Carbide |
End Mill Material | Carbide |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 3/4" Tip Size, 7 1/4 in Long, 2 1/8 in Short (15148)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (63-525)
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315100)
- WESTWARD Straight Flute Tap, Plug 3 Flutes (10T702)
- WALTER Solid carbide orbital thread mills TC630-M6-A0F-WB10TJ (TC630-M6-A0F-WB10TJ)
- WALTER Solid Thread Mills, unit: metric, thread profile: UNC 3/8-16, coating: (TC685-UNC3/8-A1D-WB10RC)
- WALTER Walter Prototyp - Thread milling cutter (H5088006-M2.5)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF5/16)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF7/16)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- Walter Carbide Thread Mills