Shop All Carbide Thread Mills
Walter
Walter Prototyp - Thread milling cutter
Mfr # H5083008-M3
Zoro # G8809166
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Thread Type Metric
- Overall Length 57.00 mm
- Shank Dia. 0.236 in
- Thread Size M3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H5083008-M3
- Zoro # G8809166
- Country of Origin Germany
- Category Carbide Thread Mills
Dimensions
Overall Length | 57.00 mm |
Shank Dia. | 0.236 in |
Thread Size | M3 |
Length of Cut | 0.039 in |
Neck Dia. | 0.063 in |
Neck Dia. (In.) | 0.063 |
Overall Length (mm) | 57.000 |
Cutting Dia. | 0.091" |
Cutting Dia. (In.) | 0.091 |
Length of Cut (In.) | 0.039 |
Shank Length | 1 1/2 in 7 |
Overall Length (In.) | 2.2 |
Size | M3 |
Details
Item | Thread Mill |
Type | Solid Carbide |
Thread Type | Metric |
Pitch | 3mm |
End Mill Material | Carbide |
Application | Thread Milling Cutters Solid Carbide |
Flutes | 3 |
Finish | Coated |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-7 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/4"-7 (DWT54994)
- DIABLO 3/8"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4170)
- MAG-MATE Magnetic Retriever, 16 lb. Pull (921)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 23 mm Size, Deep Socket, Black Phosphate (49-66-6164)
- WALTER Walter Prototyp - Thread milling cutter (H5088006-M2.5)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF7/16)
- WALTER Solid carbide orbital thread mills TC630-M6-A0F-WB10TJ (TC630-M6-A0F-WB10TJ)
- WALTER Solid Thread Mills, unit: metric, thread profile: UNC 3/8-16, coating: (TC685-UNC3/8-A1D-WB10RC)
- WALTER Walter Prototyp - Thread milling cutter (H5087016-M6)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF5/16)
- MICRO 100 Thread Mill Multi Point (TM-250-16)
- Walter Threading & Turning Tools