Shop All Carbide Thread Mills
Walter
Walter Prototyp - Thread milling cutter
Mfr # H5083008-M2.5
Zoro # G8809157
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Thread Type Metric
- Overall Length 57.00 mm
- Shank Dia. 0.236 in
- Thread Size M2,5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H5083008-M2.5
- Zoro # G8809157
- Country of Origin Germany
- Category Carbide Thread Mills
Dimensions
Overall Length | 57.00 mm |
Shank Dia. | 0.236 in |
Thread Size | M2,5 |
Length of Cut | 0.035 in |
Cutting Dia. (In.) | 0.077 |
Length of Cut (In.) | 0.035 |
Cutting Dia. | 0.077" |
Shank Length | 1 27/64 in |
Overall Length (mm) | 57.000 |
Overall Length (In.) | 2.2 |
Size | M2,5 |
Neck Dia. (In.) | 0.051 |
Neck Dia. | 0.051 in |
Details
Item | Thread Mill |
Type | Solid Carbide |
Thread Type | Metric |
Flutes | 3 |
Pitch | 2.5mm |
End Mill Material | Carbide |
Application | Thread Milling Cutters Solid Carbide |
Finish | Coated |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Drill Bit (LBHX008)
- URREA Full polished Open-end Wrench, 3/16" x 1/4" opening size (3016)
- CLEVELAND 29PC 118° General-Purpose Screw Machine Lgth Dril Set Cleveland 2120 Bright HSS RHS/RHC 1/16-1/2 (C00980)
- GREY PNEUMATIC SKT 1" DRIVE X 60MM DEEP IM (GP4060MD)
- WALTER Solid carbide orbital thread mills TC630-M6-A0F-WB10TJ (TC630-M6-A0F-WB10TJ)
- WALTER Walter Prototyp - Thread milling cutter (H5087016-M6)
- WALTER Solid Thread Mills, unit: metric, thread profile: UNC 3/8-16, coating: (TC685-UNC3/8-A1D-WB10RC)
- WALTER Walter Prototyp - Thread milling cutter (H5088006-M2.5)
- WALTER Walter Prototyp - Thread milling cutter (H5087006-M6)
- MICRO 100 Thread Mill Helical Flute (TM-14NPTF)
- Walter Carbide Thread Mills