Shop All Carbide Thread Mills
Walter
Walter Prototyp - Thread milling cutter
Mfr # H5055016-M8
Zoro # G8808861
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Thread Type Metric
- Overall Length 72.00 mm
- Shank Dia. 0.394 in
- Thread Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H5055016-M8
- Zoro # G8808861
- Country of Origin Germany
- Category Carbide Thread Mills
Dimensions
Overall Length | 72.00 mm |
Shank Dia. | 0.394 in |
Thread Size | M8 |
Length of Cut | 0.640 in |
Overall Length (In.) | 2.8 |
Length of Cut (In.) | 0.640 |
Cutting Dia. (In.) | 0.256 |
Shank Length | 1 49/64 in |
Cutting Dia. | 0.256" |
Overall Length (mm) | 72.000 |
Size | M8 |
Details
Item | Thread Mill |
Type | Solid Carbide |
Thread Type | Metric |
Application | Thread Milling Cutters Solid Carbide |
Flutes | 3 |
Finish | Coated |
Pitch | 1.25mm |
End Mill Material | Carbide |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 8mm Nut Grip 55mm 3/8 Sq. Drive (3350M-8)
- RED HEAD Drop-in Anchor Setting Tool, 1/4 In, Construction: Steel (RT-114)
- MILWAUKEE TOOL 17 oz Smooth Face Framing Hammer (48-22-9017)
- HYDE 3-1/4" x 9-3/8" Aluminum Pole Sander Head (09047)
- WALTER Solid carbide orbital thread mills TC630-M6-A0F-WB10TJ (TC630-M6-A0F-WB10TJ)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF5/16)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF7/16)
- WALTER Walter Prototyp - Thread milling cutter (H5087006-M6)
- WALTER Walter Prototyp - Thread milling cutter (H5088006-M2.5)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.2400", Number of Flutes: 5 (959555-C6)
- Walter Threading & Turning Tools