Shop All High Performance Carbide End Mills
Walter
Walter Prototyp - Supreme
Mfr # TC610-UNF3/4-W0
Zoro # G9385503
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Cutting Type Center Cutting
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # TC610-UNF3/4-W0
- Zoro # G9385503
- Country of Origin Germany
- Category High Performance Carbide End Mills
Details
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Item | Thread Mill |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 3/4 in Size, Standard Socket, black oxide (8824)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 7/16 In (716A12C)
- AMPCO SAFETY TOOLS 3/4 in Drive, 29mm 6 pt Metric Socket, 6 Points (DW-3/4D29MM)
- WESTWARD Metric Plain Hex Key, 10 mm Tip Size, 4 3/8 in Long, 10 mm Short (54TU72)
- WALTER Walter Prototyp - Supreme (MC326-10.0A4L050C)
- WALTER Walter Prototyp - Supreme (TC611-UNC3/8-W1)
- WALTER Heli-Mill F1675.B.063.Z06.50.P (F1675.B.063.Z06.50.P)
- MELIN TOOL CO Carbide HP End Mill, 10mm x 24mm, Length of Cut: 24 mm (VXMG5T-M10M10-R0.5)
- OSG Carbide End Mill, HP400, 3/8 D, 1 Cut L (HP400-3750)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-040-500-010)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.059)
- Walter High Performance Carbide End Mills