Shop All High Performance Carbide End Mills
Walter
Walter Prototyp - Supreme
Mfr # TC610-UNC1-W0
Zoro # G9385345
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Cutting Type Center Cutting
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # TC610-UNC1-W0
- Zoro # G9385345
- Country of Origin Germany
- Category High Performance Carbide End Mills
Details
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Item | Thread Mill |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 180 Lb Max, 3/8-16, Material: Rubber (2NPF3)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-621)
- GEARWRENCH 1-1/2" 72-Tooth 12 Point Ratcheting Combination Wrench (9042)
- KRAFT TOOL Replacement Roller, Shaft, 36" (CC954)
- WALTER Walter Prototyp - Supreme (TC611-UNC3/8-W1)
- WALTER Heli-Mill F1675.B.063.Z06.50.P (F1675.B.063.Z06.50.P)
- WALTER Walter Prototyp - Supreme (MC326-10.0A4L050C)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-075-250-005)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-001067)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R-TA AP/MAX 3/8x3/8x1-1/8x3x0.02CR (C80032)
- M.A. FORD Hp Micro End Mill .50Mmx1.50Mm (3MVRM0050AH)
- Walter End Mills