Shop All High Performance Carbide End Mills
Walter
Walter Prototyp - Supreme
Mfr # TC610-M10X0.5-W0
Zoro # G9385117
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Cutting Type Center Cutting
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # TC610-M10X0.5-W0
- Zoro # G9385117
- Country of Origin Germany
- Category High Performance Carbide End Mills
Details
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Item | Thread Mill |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 5/16" Insert Nutdriver (3 Pk) (49-66-4513)
- PROTO 1/4 in Drive Impact Socket 3/16 in Size 6 pt Standard Depth, Black Oxide (J6906H)
- DEWALT 11/64" Black Oxide Split Point Drill Bit (DW1111)
- GREENLEE Cable Puller, 2000 lb., 120V, 12A (G3)
- WALTER Walter Prototyp - Supreme (TC611-UNC3/8-W1)
- WALTER Walter Prototyp - Supreme (MC326-10.0A4L050C)
- WALTER Heli-Mill F1675.B.063.Z06.50.P (F1675.B.063.Z06.50.P)
- OSG Carbide End Mill, HP441, 1/8 D, 1/2 Cut L (HP441-1250)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Necked Variable Helix, 8.0Mm (177L3150R039N5A)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5-TA TiAlN 1/2x1/2x2x4 (C80442)
- M.A. FORD X 9/16 X 2 -.015Cr-Blaze Endmill (27818722B)
- Walter High Performance Carbide End Mills