Shop All High Performance Carbide End Mills
Walter
Walter Prototyp - Supreme
Mfr # TC610-M10-W0
Zoro # G9384943
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Cutting Type Center Cutting
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # TC610-M10-W0
- Zoro # G9384943
- Country of Origin Germany
- Category High Performance Carbide End Mills
Details
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Item | Thread Mill |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2070-P2)
- KESON 6 ft Wrap-a-Round/Diameter Tape Measures, 1/4 in Blade (D18646)
- ALLPAX Power Punch Kit, 10 pcs. (AX1860)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 1/4" Thread Size, 2-3/8" Dia. (GNH1-HEXF6-----)
- WALTER Heli-Mill F1675.B.063.Z06.50.P (F1675.B.063.Z06.50.P)
- WALTER Walter Prototyp - Supreme (TC611-UNC3/8-W1)
- WALTER Walter Prototyp - Supreme (MC326-10.0A4L050C)
- OSG Carbide End Mill, HP441, 6.0mm D, 19mm Cut (HP441-2362)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 3/8x3/8x1-1/2x3-1/2 (C60629)
- M.A. FORD 3/16 X 3/8 X 2 Ball Xr (27918700B)
- OSG Carbide End Mill, VG441, 1 D, 2 Cut L (VG441-1006)
- Walter End Mills