Shop All High Performance Carbide End Mills
Walter
Walter Prototyp - Supreme
Mfr # MC726-06.0A4A016J
Zoro # G9383087
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 6.00mm
- End Mill Style Corner Radius
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # MC726-06.0A4A016J
- Zoro # G9383087
- Country of Origin Germany
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 6.00mm |
Length of Cut | 6.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 54.00 mm |
Neck Dia. | 0.24mm |
Corner Radius | 0.16mm |
Milling Dia. | 6.00 mm |
Details
End Mill Style | Corner Radius |
End Mill Material | Carbide |
Number of Flutes | 4 |
Finish | TiAlN |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Grade | WK40TF |
End Mill Application | Roughing/Finishing |
Cutting Direction | Right Hand |
Item | Corner Radius End Mill |
Helix Angle | 50 Degrees |
Material Grade - Machining | WK40TF |
Finish - Machining | TiAlN |
Measurement System | Metric |
Material - Machining | Carbide |
Description
Corner Radius End Mill, 6.00 mm Milling Dia., Carbide, TiAlN, Metric, 0.16mm, 6.00 mm, 54.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY BENCH PLANE BLK 2X9.75"" (12-404)
- WILLIAMS 3/8" Drive Socket Set (50665)
- GEDORE Hexagon Allen Key, 2.5mm (42 2,5)
- OLFA Snap-Off Utility Knife Snap-Off, 5 1/2 in L (NA-1)
- WALTER Walter Prototyp - Supreme (MC326-10.0A4L050C)
- WALTER Walter Prototyp - Supreme (TC611-UNC3/8-W1)
- WALTER Heli-Mill F1675.B.063.Z06.50.P (F1675.B.063.Z06.50.P)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-750-010)
- CLEVELAND 5-Flute Carbide HP CrRad Single EndMil for Ferrous Matl CTD CEM-V2-5R Bright 3/4x3/4x2-1/4x5x0.125CR (C60599)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-075-600-005)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R AP/MAX 3/4x3/4x1-1/2x4x0.03CR (C80591)
- Walter End Mills