Shop All High Performance Carbide End Mills
Walter
Walter Prototyp - Supreme
Mfr # MC326.15.9W4D406
Zoro # G9382457
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish TiAlN
- Length of Cut 1 1/4 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # MC326.15.9W4D406
- Zoro # G9382457
- Country of Origin Germany
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/4 in |
Milling Diameter | 15.90mm |
Dimension Type | Metric |
Shank Dia. | 5/8 in |
Corner Radius | 0.16 in |
Milling Dia. | 15.90 mm |
Overall Length | 3 1/2 in |
Neck Dia. | 0.63mm |
Details
Number of Flutes | 4 |
End Mill Style | Corner Radius |
Finish | TiAlN |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Item | Corner Radius End Mill |
Helix Angle | 50 Degrees |
Cutting Direction | Right Hand |
Grade | WK40TF |
Single End/Double End | Single End |
Finish - Machining | TiAlN |
Material - Machining | Carbide |
Material Grade - Machining | WK40TF |
Measurement System | Metric |
Description
Corner Radius End Mill, 15.90 mm Milling Dia., Carbide, TiAlN, Metric, 0.16 in, 1 1/4 in, 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (M5-1V)
- RIDGID Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (E-5119)
- MELIN TOOL CO Reamer Countersink, 90 deg., 1-1/4" (HSCR-1-1/4-90)
- OK INDUSTRIES 6 in Wire Cutter and Stripper 22 to 24 AWG (ST-100)
- WALTER Heli-Mill F1675.B.063.Z06.50.P (F1675.B.063.Z06.50.P)
- WALTER Walter Prototyp - Supreme (MC326-10.0A4L050C)
- WALTER Walter Prototyp - Supreme (TC611-UNC3/8-W1)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-060-350-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-075-900-015K)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 5/16Dia, Hgh Perfm (93097)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 12.0Mm (17847202A)
- Walter End Mills