Shop All High Performance Carbide End Mills
Walter
Walter Prototyp - Supreme
Mfr # MC326.11.1W4DCJ
Zoro # G9382807
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 11.11 mm
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # MC326.11.1W4DCJ
- Zoro # G9382807
- Country of Origin Germany
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 11.11 mm |
Milling Diameter | 11.10mm |
Dimension Type | Metric |
Shank Dia. | 12.70 mm |
Overall Length | 76.20 mm |
Milling Dia. | 11.10 mm |
Neck Dia. | 0.42 mm |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | TiAlN |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
End Mill Application | Roughing/Finishing |
Item | Square End Mill |
Helix Angle | 50 Degrees |
Grade | WK40TF |
Cutting Direction | Right Hand |
Single End/Double End | Single End |
Finish - Machining | TiAlN |
Material Grade - Machining | WK40TF |
Measurement System | Metric |
Description
Square End Mill, 11.10 mm Milling Dia., TiAlN, Length of Cut 11.11 mm, Overall Length 76.20 mm, Shank Dia. 12.70 mm, Neck Dia. 0.42 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 5/16-18 Thread Size, 1.25"L, Steel (GN5C----F7SB-22)
- WARNER 4 in. Wall Scraper Blade (695)
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN44)
- TRIMMERTRAP TrimmerTrap Backpack Rack for STIHL Blowers (ST-2)
- WALTER Walter Prototyp - Supreme (TC611-UNC3/8-W1)
- WALTER Walter Prototyp - Supreme (MC326-10.0A4L050C)
- WALTER Heli-Mill F1675.B.063.Z06.50.P (F1675.B.063.Z06.50.P)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 12.0Mm (13847240R.039)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 3/32 (17709370A)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-062-550-005)
- YG-1 TOOL CO Solid Carbide End Mill, 3/8in., 4Flute (95110)
- Walter End Mills