Shop All High Performance Carbide End Mills
Walter
Walter Prototyp - Supreme
Mfr # MC326-12.0A4B100C
Zoro # G9383595
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish TiAlN
- Length of Cut 15/32 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # MC326-12.0A4B100C
- Zoro # G9383595
- Country of Origin Germany
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 15/32 in |
Milling Diameter | 12.00mm |
Dimension Type | Metric |
Overall Length | 3 9/32 in |
Corner Radius | 0.04 in |
Milling Dia. | 12.00 mm |
Shank Dia. | 15/32 in |
Neck Dia. | 0.45mm |
Details
Number of Flutes | 4 |
End Mill Style | Corner Radius |
Finish | TiAlN |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Grade | WK40TF |
Cutting Direction | Right Hand |
Helix Angle | 50 Degrees |
Item | Corner Radius End Mill |
Single End/Double End | Single End |
Measurement System | Metric |
Material - Machining | Carbide |
Finish - Machining | TiAlN |
Material Grade - Machining | WK40TF |
Description
Corner Radius End Mill, 12.00 mm Milling Dia., Carbide, TiAlN, Metric, 0.04 in, 15/32 in, 3 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Set 13 Ball End Screwdrivers (10637)
- GEARWRENCH 3/8" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 9.4" L, Full Polish Chrome Finish (81208T)
- BON TOOL Bon 28-126 Lute Rake T Connector Blunt Tooth 36" 6 Foot Handle (28-126)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-7/8 (MHSTK46)
- WALTER Walter Prototyp - Supreme (MC326-10.0A4L050C)
- WALTER Walter Prototyp - Supreme (TC611-UNC3/8-W1)
- WALTER Heli-Mill F1675.B.063.Z06.50.P (F1675.B.063.Z06.50.P)
- M.A. FORD Micro End Mill 1.0Mmx1.50Mmxn8 (3MVSM0100N8AH)
- OSG Carbide End Mill, HP441, 7/8 D, 1 1/2 Cut L (HP441-8750)
- OSG Carbide End Mill, 402, 15/32 D, 1 Cut L (402-4688)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-060-090-005K)
- Walter End Mills