Shop All High Performance Carbide End Mills
Walter
Walter Prototyp - Supreme
Mfr # MB265-25.0A3X200B
Zoro # G9386526
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Corner Radius
- Finish Bright (Uncoated)
- Length of Cut 63/64 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # MB265-25.0A3X200B
- Zoro # G9386526
- Country of Origin Germany
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 63/64 in |
Milling Diameter | 25.00mm |
Dimension Type | Metric |
Neck Dia. | 0.94mm |
Corner Radius | 0.08 in |
Overall Length | 130.00 mm |
Milling Dia. | 25.00 mm |
Shank Dia. | 63/64 in |
Details
Number of Flutes | 3 |
End Mill Style | Corner Radius |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
End Mill Application | Roughing |
Helix Angle | 30 Degrees |
Grade | WJ30UU |
Single End/Double End | Single End |
Cutting Direction | Right Hand |
Item | Corner Radius End Mill |
Finish - Machining | Bright (Uncoated) |
Material Grade - Machining | WJ30UU |
Measurement System | Metric |
Material - Machining | Carbide |
Description
Corner Radius End Mill, 25.00mm Milling Dia., Carbide, Bright (Uncoated), Metric, 0.0800 in, 63/64 in, 130.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEGEAR 10100-TS 10-Pocket Top Grain Oily-Tanned Leather Tool and Nail Pouch (51-10110-TS)
- RIDGID Spring, PK4 (44915)
- BON TOOL Bon 21-226 Poly Mortar Tub, Forklift (21-226)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #8, 1", PK5 (212-8-ACR-5PK)
- WALTER Walter Prototyp - Supreme (MC326-10.0A4L050C)
- WALTER Walter Prototyp - Supreme (TC611-UNC3/8-W1)
- WALTER Heli-Mill F1675.B.063.Z06.50.P (F1675.B.063.Z06.50.P)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-045-068-010)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 3/4"x3/4"x1-1/2"x4"x0.125CR (C80078)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 3/4x3/4x7/8x3-1/2 (C80156)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", End Mill Style: Radius (VXMG5T-808-R030N2)
- Walter High Performance Carbide End Mills