Shop All High Performance Carbide End Mills
Walter
Walter Prototyp - Supreme
Mfr # MB265-16.0A3X200B
Zoro # G9386447
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Corner Radius
- Finish Bright (Uncoated)
- Length of Cut 5/8 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # MB265-16.0A3X200B
- Zoro # G9386447
- Country of Origin Germany
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 5/8 in |
Milling Diameter | 16.00mm |
Dimension Type | Metric |
Milling Dia. | 16.00 mm |
Neck Dia. | 0.60mm |
Corner Radius | 0.08 in |
Overall Length | 92.00 mm |
Shank Dia. | 5/8 in |
Details
Number of Flutes | 3 |
End Mill Style | Corner Radius |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
End Mill Application | Roughing |
Helix Angle | 30 Degrees |
Single End/Double End | Single End |
Cutting Direction | Right Hand |
Grade | WJ30UU |
Item | Corner Radius End Mill |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide |
Measurement System | Metric |
Material Grade - Machining | WJ30UU |
Description
Corner Radius End Mill, 16.00mm Milling Dia., Carbide, Bright (Uncoated), Metric, 0.0800 in, 5/8 in, 92.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Stripper, Stainless Steel, Pro Grade (GESP-224)
- APEX TOOL GROUP Bit Holder, 5/16", 1/2", 1-3/4" (855-1PK)
- LINK 1/4" HSS Se .280 X .375 Drill .406 Cbore 7/16 Shank 1-3/4 Oal (50-L2-184)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 43/64 (53443)
- WALTER Walter Prototyp - Supreme (MC326-10.0A4L050C)
- WALTER Walter Prototyp - Supreme (TC611-UNC3/8-W1)
- WALTER Heli-Mill F1675.B.063.Z06.50.P (F1675.B.063.Z06.50.P)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-030-200-005)
- M.A. FORD 3/16 X 9/16 X 2 - Blaze Endmill (27818720B)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/2x4 (C61855)
- Walter High Performance Carbide End Mills