Shop All Thread Forming Taps
Walter
Walter Prototyp - Supreme
Mfr # 7732961
Zoro # G8324218
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-18
- Tap Finish TiN
- Number of Flutes 6
- Measurement System Decimal Inch
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 7732961
- Zoro # G8324218
- Country of Origin Germany
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 9/16"-18 |
65% Thread Drill Size | 0.5374 in |
Thread Length | 0.5910 in |
Shank Dia. | 0.4290 in |
75% Thread Drill Size | 0.5334 in |
Shank Length | 1.1692 in |
Thread Size | 9/16" |
Square Size | 0.3220 in |
55% Thread Drill Size | 0.5413 in |
Overall Length | 3.9370 in |
Min. Bore Dia. | 0.5284 in |
Tap Length Standard | ANSI, DIN |
Description
Thread Forming Tap, Thread Size 9/16 In., UNF, Overall Length 3.9370 in, HSS-E-PM, TiN, Right Hand, Thread Length 0.5910 in, 75 Percent Thread Drill Size 0.5334 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Deluxe Retractable Hobby Blade Pen Knife Replacement Blade 2pcs., 12pk (20066)
- KIPP Ball Grips, external thread, inch (K0253.04A47X20)
- TE-CO T-Nut, Black Oxide, 5/8-11, 13/16 (41417)
- AIRCAT 1/4" “Mini” Palm Ratchet (807-25)
- WALTER HSS-E-PM machine thread formers, TC420-M14X1.25-L6-WW60AD, thread prof (TC420-M14X1.25-L6-WW60AD)
- WALTER HSS-E machine taps TC216-M12X1.5-L0-WY80FC, thread profile - M12x1.50, (TC216-M12X1.5-L0-WY80FC)
- WALTER Walter Prototyp - Advance (7427640)
- WALTER HSS-E taps, short 27160-PG16, thread profile -, coolant style - no co (27160-PG16)
- WALTER HSS-E taps, short 27160-PG9, thread profile -, coolant style - no coo (27160-PG9)
- WALTER Walter Prototyp - Advance (7427645)
- DRILLCO 1/4-20, HSS BOTTOMING TAP - 2000 (20A116CB)
- Walter Taps