Shop All Thread Forming Taps
Walter
Walter Prototyp - Supreme
Mfr # 7625363
Zoro # G8325959
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Finish TiN
- Number of Flutes 6
- Secondary Material Application ISO Code K, M, S
- Square Size 0.2750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7625363
- Zoro # G8325959
- Country of Origin Germany
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Square Size | 0.2750 in |
65% Thread Drill Size | 0.4645 in |
Overall Length | 4.3310 in |
Min. Bore Dia. | 0.4563 in |
Shank Dia. | 0.3670 in |
Thread Length | 0.7090 in |
75% Thread Drill Size | 0.4606 in |
Tap Length Standard | ANSI, DIN |
55% Thread Drill Size | 15/32 in |
Thread Size | 1/2" |
Shank Length | 1.1062 in |
Description
Thread Forming Tap, Thread Size 1/2 In., UNC, Overall Length 4.3310 in, HSS-E-PM, TiN, Right Hand, Thread Length 0.7090 in, 75 Percent Thread Drill Size 0.4606 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, 1-14 UNS 2A (361164110)
- GREY PNEUMATIC SKT 3/8" DR X 19MM DEEP UNIV IM (GP1019UMD)
- METABO Quick Change thread chuck Futuro Plus H1 R+L, M8-M12, "Quick" (627237000)
- INGERSOLL-RAND Reciprocating Saw Blade, 4 In. L, PK6 (P4CS-6)
- WALTER Walter Prototyp - Advance (7427645)
- WALTER HSS-E machine taps TC216-M12X1.5-L0-WY80FC, thread profile - M12x1.50, (TC216-M12X1.5-L0-WY80FC)
- WALTER HSS-E machine taps TC216-M3-C0-WY80FC, thread profile - M3x0.50, coola (TC216-M3-C0-WY80FC)
- WALTER Thread Forming Taps, thread profile: UNF 1/2-20, Hand of thread: Right (TC420.UNF1/2-L2-WW60AD)
- WALTER HSS-E machine taps TC216-M16X1.5-L0-WY80FC, thread profile - M16x1.50, (TC216-M16X1.5-L0-WY80FC)
- WALTER HSS-E taps, short 27160-PG9, thread profile -, coolant style - no coo (27160-PG9)
- OSG Thread Forming Tap, 1/2"-13, Bottoming, Oxide, 0 Flutes (1400143501)
- Walter Thread Forming Taps