Shop All Carbide End Mills
Walter
Walter Prototyp - Protomax Inox
Mfr # H2038217-12-1
Zoro # G8800486
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 12.00mm
- Overall Length 83.00 mm
- Number of Flutes 4
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H2038217-12-1
- Zoro # G8800486
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Milling Diameter | 12.00mm |
Overall Length | 83.00 mm |
Length of Cut | 26.00 mm |
Dimension Type | Metric |
Shank Dia. | 12.00 mm |
Corner Radius | 4.00mm |
Neck Length | 83.00mm |
Milling Dia. | 12.00 mm |
Neck Dia. | 12.00mm |
Details
Measurement System | Metric |
Number of Flutes | 4 |
End Mill Style | Corner Radius |
Finish | TAA |
End Mill Cutting Type | Center Cutting |
Cutting Direction | Right Hand |
Item | Corner Radius End Mill |
Helix Angle | 50 Degrees |
End Mill Material | Carbide |
Single End/Double End | Single End |
Grade | High Performance |
End Mill Application | Roughing/Finishing |
Material - Machining | Carbide |
Material Grade - Machining | High Performance |
Description
Corner Radius End Mill, 12.00 mm Milling Dia., Carbide, Metric, 4.00mm, 26.00 mm, 83.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/2-Inch Nut Driver with 6-Inch Hollow Shaft (646-1/2)
- HARVEY TOOL Undercutting End Mill - 270, 0.1875" (3/16), Material - Machining: Carbide (23212-C3)
- MILWAUKEE TOOL 7in1 Conduit Reamer with ECX Bit (48-22-2870)
- CARMEX Threading Insert, 16 IR 10 ACME BMA (16 IR 10 ACME BMA)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- MICRO 100 Carbide End Mill, 0.6 mm, Cut 1.8 mm, 2 FLT (RMEM-006-2)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 3/4 Cut L (13580)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V0507002AT)
- MICRO 100 Carbide End Mill, Dia 3/8 In, Cut L 7/8 In (EMS-375-3X)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16 (22502)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose ALTIN Coated (5438521)
- Walter Carbide End Mills