Shop All Square End Mills
Walter
Walter Prototyp - Protomax Inox
Mfr # H2034217-12
Zoro # G8800364
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 12.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 26.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # H2034217-12
- Zoro # G8800364
- Country of Origin Germany
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 12.00mm |
Length of Cut | 26.00 mm |
Shank Dia. | 12.00 mm |
Overall Length | 83.00 mm |
Neck Length | 83.00mm |
Neck Dia. | 12.00mm |
Milling Dia. | 12.00 mm |
Corner Radius | 3.00mm |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Grade | High Performance |
Helix Angle | 50 Degrees |
Item | Corner Radius End Mill |
Finish | TAA |
End Mill Style | Corner Radius |
End Mill Application | Roughing/Finishing |
Cutting Direction | Right Hand |
Material Grade - Machining | High Performance |
Measurement System | Metric |
Drilling Tool Configuration | Individual |
Description
Corner Radius End Mill, 12.00 mm Milling Dia., Metric, 3.00mm, 26.00 mm, 83.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (385307)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 4 13/16 in L (54TM32)
- SUPERCUT 72-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (400076)
- REED UPC 648 AIR UNIVERSAL PIPE CUTTER (UPC648A)
- WALTER Advance MC716-17.7W3A-WJ30TF (MC716-17.7W3A-WJ30TF)
- WALTER Inch Square End Mills Solid carbide shoulder milling cutters, MC111.6. (MC111.6.35A4D-WJ30TF)
- WALTER Metric Square End Mills Solid carbide shoulder/slot mills, MC216-01.2A (MC216-01.2A3BJ-WJ30TF)
- WALTER Advance MC716-05.75W3A-WJ30TF (MC716-05.75W3A-WJ30TF)
- WALTER End mill AH4135217-5/8 (AH4135217-5/8)
- WALTER Perform MC232-02.5A4B-WJ30ED (MC232-02.5A4B-WJ30ED)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 3.000 mm, Material - Machining: Carbide (900457)
- Walter End Mills