Shop All Carbide End Mills
Walter
Walter Prototyp - Protomax Endmill N45
Mfr # H4133217-12
Zoro # G8804442
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 83.00 mm
- Milling Diameter 12.00mm
- Number of Flutes 3
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H4133217-12
- Zoro # G8804442
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Overall Length | 83.00 mm |
Milling Diameter | 12.00mm |
Length of Cut | 26.00 mm |
Neck Length | 83.00mm |
Shank Dia. | 12.00 mm |
Dimension Type | Metric |
Corner Radius | 0.40mm |
Neck Dia. | 11.40mm |
Milling Dia. | 12.00 mm |
Details
Measurement System | Metric |
Number of Flutes | 3 |
End Mill Style | Corner Radius |
Finish | TAZ |
End Mill Cutting Type | Center Cutting |
End Mill Application | Finishing |
Item | Corner Radius End Mill |
Helix Angle | 45 Degrees |
End Mill Material | Carbide |
Grade | High Performance |
Cutting Direction | Right Hand |
Single End/Double End | Single End |
Material Grade - Machining | High Performance |
Drilling Tool Configuration | Individual |
Finish - Machining | TAZ |
Description
Corner Radius End Mill, 12.00mm Milling Dia., TAZ, Metric, 0.40mm, 26.00mm, 83.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-060002)
- TRUE TEMPER Sledge Hammer, 6 lb., Hickory, 36 (20184800)
- KNIPEX Snap Ring Pliers, Internal, 5 1/4" Inter (44 21 J01)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-5/8" x 2" (HML.2-5/8)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- KODIAK CUTTING TOOLS 0.015 Carbide Endmill 4 Flute Micro w/Corner Radius ALTIN Coated (5520075)
- COBRA CARBIDE Endmill, Metric Uncoated, 4 (25466)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 4FL .030 Corner Radius Endmill, PowerA (211-423-1)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End (5431052)
- MICRO 100 Carbide End Mill, 5/8, Cut .500, 2 FLT (SBM-625-2)
- GWS TOOL GROUP 314758 End Mill (314758)
- Walter Carbide End Mills