Shop All Carbide-Tipped Drill Bits
Walter
Walter Prototyp - Perform
Mfr # 7606590
Zoro # G8322985
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.5900 in
- Overall Length 4.9210 in
- Number of Flutes 4
- Standards ANSI, DIN
- Measurement System Decimal Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7606590
- Zoro # G8322985
- Country of Origin India
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 0.5900 in |
Overall Length | 4.9210 in |
Square Size | 0.4420 in |
Tap Length Standard | ANSI, DIN |
Thread Length | 1.1800 in |
Tap Thread Size | 3/4"-10 |
Thread Size | 3/4 in |
Details
Item | TC216.UNC3/4-L0-WY80AA |
Number of Flutes | 4 |
Standards | ANSI, DIN |
Measurement System | Decimal Inch |
Features | Universal Cut Tap |
Thread Direction | Right Hand |
Primary Material Application ISO Code | K, M, N, P |
Tap Shank Standard | ANSI, DIN |
Tap Finish | TiN |
Class of Fit | 2B |
Thread Standard | UNC |
Primary Material Application | Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Threads per Inch | 10 |
Tap Material | High Speed Steel |
Material Grade - Machining | WY80AA |
Thread Limit | 2B |
Description
TC216.UNC3/4-L0-WY80AA, Thread Size 3/4 in, UNC, Overall Length 4.9210 in, High Speed Steel, TiN, Right Hand, Thread Length 1.1800 in, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-7 HSS Hex Die (DWTHSHEX1147)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34364)
- PROTO Satin Open-End Wrench - 9/16" x 5/8" (J3030)
- WESTWARD Combination Wrench, Metric, 20mm Size (36A235)
- WALTER Extra Long Drill Bit, Spiral, 260.00 mm L, 7378912 (7378912)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377432 (7377432)
- WALTER Jobber Length Drill Bit, 103.00 mm L, 7377567 (7377567)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377441 (7377441)
- WALTER Extra Long Drill Bit, Spiral, 180.00 mm L, 7378876 (7378876)
- WALTER Jobber Length Drill Bit, 66.00 mm L, 7377425 (7377425)
- TAPCON 3/16 in. X 7 in. L Carbide Tipped Drill Bit (11491)
- Walter Drill Bits