Shop All Carbide End Mills
Walter
Walter Prototyp - Mini end mill with corner radius
Mfr # H4044919-1.5-15
Zoro # G8802683
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 60.00 mm
- Milling Diameter 1.50mm
- Number of Flutes 2
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H4044919-1.5-15
- Zoro # G8802683
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Overall Length | 60.00 mm |
Milling Diameter | 1.50mm |
Length of Cut | 1.50 mm |
Dimension Type | Metric |
Milling Dia. | 1.50 mm |
Neck Dia. | 1.50mm |
Shank Dia. | 3.00 mm |
Neck Length | 60.00mm |
Corner Radius | 2.00mm |
Details
Measurement System | Metric |
Number of Flutes | 2 |
End Mill Style | Corner Radius |
Finish | Diamond |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Cutting Direction | Right Hand |
Grade | High Performance |
Helix Angle | 30 Degrees |
Single End/Double End | Single End |
End Mill Application | Finishing |
Item | Corner Radius End Mill |
Material Grade - Machining | High Performance |
Finish - Machining | Diamond |
Material - Machining | Carbide |
Description
Corner Radius End Mill, 1.50mm Milling Dia., Carbide, Diamond, Metric, 2.00mm, 1.50mm, 60.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For RYOBI, RYSST44 (RYSST44)
- STARRETT Electronic Digital Caliper, 0 to 12 In (EC799A-12/300)
- BORA PORTAMATE WTX CLAMP EDGE 100""CUTS (545100)
- HOLEX Electrician's screwdriver for Pozidriv fully insulated- Cross-head size: 1 (668731 1)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/32, 5/64 Cut L (01552)
- ZORO SELECT Carbide End Mill, 3/32In, 4FL, Single, 1-1/2 (206-001040)
- HARVEY TOOL Undercutting End Mill - 270 Deburring Undercut, 0.2500" (1/4), Neck Length: 3/8" (980616-C3)
- KODIAK CUTTING TOOLS 3/8 VI Pro 4 Flute Carbide Endmill ALCRO-MAX Coated w/Corner Radius (5547306)
- MICRO 100 Carbide End Mill, Dia 3mm, Cut L 8mm (AECM-0305-4X)
- OSG Carbide End Mill, 5/8 in. dia., 3/4 in Cut (VG464-6250)
- Walter End Mills