Shop All Carbide End Mills
Walter
Walter Prototyp - Mini end mill with corner radius
Mfr # H404491-2-15
Zoro # G8802132
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 2.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H404491-2-15
- Zoro # G8802132
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 2.00mm |
Length of Cut | 2.00 mm |
Shank Dia. | 3.00 mm |
Overall Length | 60.00 mm |
Corner Radius | 0.25mm |
Neck Dia. | 2.00mm |
Neck Length | 60.00mm |
Milling Dia. | 2.00 mm |
Details
Measurement System | Metric |
End Mill Material | Carbide |
Number of Flutes | 2 |
End Mill Style | Corner Radius |
Single End/Double End | Single End |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
Grade | High Performance |
Helix Angle | 30 Degrees |
End Mill Application | Finishing |
Item | Corner Radius End Mill |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide |
Material Grade - Machining | High Performance |
Description
Corner Radius End Mill, 2.00 mm Milling Dia., Carbide, Bright (Uncoated), Metric, 0.25mm, 2.00 mm, 60.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Accessory Kit, Cutting/Sanding, 70 Pieces (EZ725)
- GREENLEE Conduit Bending Shoe, Rigid, 1/2 to 2 in (28008)
- MILWAUKEE TOOL 50’ Polyester Fish Tape w/Flexible Metal Leader (48-22-4192)
- RIDGID Line, Oil Intake (87950)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Double End Ball Nose Stub ALTIN Coated (5435837)
- MICRO 100 Carbide End Mill, 0.050, Cut 0.150, 2 FLT (RME-050-2)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- MICRO 100 Carbide End Mill, 0.035, Cut 0.105, 2 FLT (RME-035-2)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 2 FLT (SBMM-080-240X)
- YG-1 TOOL CO 4 Flute Regular Length Diamond Coated Carbide (99630)
- Walter Carbide End Mills