Shop All Carbide End Mills
Walter
Walter Prototyp - Mini ball-nosed endmill
Mfr # H4046919-0.4-2
Zoro # G8803855
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.60mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 0.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H4046919-0.4-2
- Zoro # G8803855
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.60mm |
Length of Cut | 0.6 mm |
Shank Dia. | 3 mm |
Overall Length | 38 mm |
Milling Dia. | 0.60mm |
Neck Length | 38.00 mm |
Neck Dia. | 0.6 mm |
Corner Radius | 3.00mm |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
End Mill Style | Ball Nose |
Finish | Diamond |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Grade | High Performance |
Helix Angle | 30 Degrees |
End Mill Application | Finishing |
Item | Square End Mill |
Cutting Direction | Right Hand |
Material Grade - Machining | High Performance |
Finish - Machining | Diamond |
Description
Square End Mill, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 2.5 Inch Piston For Sch40 Pvc (614)
- DEWALT 5 Pc. T-Shank Jig Saw Blade Set (DW3795H)
- BIG HORN Doweling Jig (19625)
- MILWAUKEE TOOL Water Collect Ring Assembly (48-70-0060)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- MICRO 100 Carbide End Mill, 5/32, Cut 5/16, 3 FLT (SEM-156-03)
- MICRO 100 Carbide End Mill, Dia 1 In, Cut L 2-1/2 In (EMS-001-3)
- DRILL AMERICA 1/4" Carbide 4 Flute Single End End Mill (MMO1/4-4FSE)
- KODIAK CUTTING TOOLS V62S 3/4 SINGLE END 6 FLUTE STUB VI EM ALCRO (5551964)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 4FL Square Endmill (211-238)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- Walter End Mills