Shop All Carbide End Mills
Walter
Walter Prototyp - Mini ball-nosed endmill
Mfr # H4046918-3-22.5
Zoro # G8803794
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 60 mm
- Milling Diameter 3.00mm
- Number of Flutes 2
- End Mill Style Ball Nose
- Finish TAX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H4046918-3-22.5
- Zoro # G8803794
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Overall Length | 60 mm |
Milling Diameter | 3.00mm |
Length of Cut | 3 mm |
Shank Dia. | 3 mm |
Dimension Type | Metric |
Neck Dia. | 3 mm |
Corner Radius | 2.00mm |
Neck Length | 60.00 mm |
Milling Dia. | 3.00mm |
Details
Number of Flutes | 2 |
End Mill Style | Ball Nose |
Finish | TAX |
End Mill Cutting Type | Center Cutting |
Cutting Direction | Right Hand |
End Mill Material | Carbide |
End Mill Application | Finishing |
Helix Angle | 30 Degrees |
Item | Square End Mill |
Grade | High Performance |
Single End/Double End | Single End |
Material Grade - Machining | High Performance |
Description
Square End Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E07002AT)
- FISCH Countersink Steel, 1/2 (FSH-015642)
- TEKTON 3/8 Inch Drive x 18 mm Deep 6-Point Socket (SHD13118)
- CLEVELAND Countersink, 2-1/8" L, Cobalt Steel (C94577)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/8 Cut L (31565TF)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 3In (218-001010)
- MICRO 100 Carbide End Mill, 5/64, Cut 5/32, 2 FLT (SEM-078-02)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 3/8, Overall Length: 4" (23572)
- GS TOOLING 7/16" Diameter x 7/16" Shank 4-Flute Extra Long Length Yellow Series Carbide End Mills (102560)
- HARVEY TOOL Undercutting End Mill - 270° High Helix, 0.1875" (3/16) (994712-C8)
- Walter End Mills