Shop All Carbide End Mills
Walter
Walter Prototyp - Mini ball-nosed endmill
Mfr # H404691-0.5-5
Zoro # G8803191
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38 mm
- Milling Diameter 0.60mm
- Number of Flutes 2
- End Mill Style Ball Nose
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H404691-0.5-5
- Zoro # G8803191
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Overall Length | 38 mm |
Milling Diameter | 0.60mm |
Length of Cut | 0.6 mm |
Neck Dia. | 0.6 mm |
Milling Dia. | 0.60mm |
Corner Radius | 1.00mm |
Shank Dia. | 3 mm |
Neck Length | 38.00 mm |
Dimension Type | Metric |
Details
Number of Flutes | 2 |
End Mill Style | Ball Nose |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
Helix Angle | 30 Degrees |
End Mill Material | Carbide |
Grade | High Performance |
Item | Square End Mill |
Single End/Double End | Single End |
Cutting Direction | Right Hand |
End Mill Application | Finishing |
Material Grade - Machining | High Performance |
Finish - Machining | Bright (Uncoated) |
Description
Square End Mill, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Switch (1607200064)
- KRAFT TOOL Steel Clevis, Wood Handle, 5 ft. (CC386)
- GREY PNEUMATIC SKT 1/2" DRIVE X 15MM HEX DRIVER IM (GP2915M)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 10"L, SDS Plus (HCFC2244)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- MASTERCUT TOOL 1/4x5/8x1/4x2-1/2 4FL Square Double End Endmill, PowerA (201-318-1)
- HARVEY TOOL Undercutting End Mill - 270, 0.0937" (3/32), Radius: 3/64" (931506)
- MICRO 100 Carbide End Mill, 0.011, Cut 0.016, 2 FLT (SME-011-2)
- MASTERCUT TOOL 7x19x8x63 4FL Square Endmill, PowerA (311-222-1)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 2FL Square Endmill (209-238)
- MICRO 100 Carb End Mill, 9/32 In, 3FL, CC, Uncoated (GEM-281-3)
- Walter End Mills