Shop All Carbide End Mills
Walter
Walter Prototyp - Mini ball-nosed endmill
Mfr # H404691-0.5-1.25
Zoro # G8803173
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 0.60mm
- Overall Length 38 mm
- Number of Flutes 2
- End Mill Style Ball Nose
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H404691-0.5-1.25
- Zoro # G8803173
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Milling Diameter | 0.60mm |
Overall Length | 38 mm |
Length of Cut | 0.6 mm |
Neck Length | 38.00 mm |
Neck Dia. | 0.6 mm |
Shank Dia. | 3 mm |
Milling Dia. | 0.60mm |
Corner Radius | 1.00mm |
Dimension Type | Metric |
Details
Number of Flutes | 2 |
End Mill Style | Ball Nose |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
Cutting Direction | Right Hand |
Item | Square End Mill |
End Mill Material | Carbide |
Grade | High Performance |
Single End/Double End | Single End |
End Mill Application | Finishing |
Helix Angle | 30 Degrees |
Finish - Machining | Bright (Uncoated) |
Material Grade - Machining | High Performance |
Description
Square End Mill, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 1/16 Taper Pipe Taps Npt (02C010)
- GEARWRENCH 8" PITBULL Long Nose Plier Dipped Handle (82177-06)
- WESTWARD Combination Wrench, Metric, 11mm Size (36A193)
- KRAFT TOOL Offset/Bent Pattern Snips w/Long Hand (LA293)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill (UGMF68905)
- GARR Carbide End Mill (TL4041-0045)
- OSG Carbide End Mill, 6.00mm dia, 13.00mm Cut (HP434-2361)
- KODIAK CUTTING TOOLS 10.0mm Carbide Endmill 4 Flute Single End Metric ALTIN Coated (5434110)
- WIDIA End Mill, 0.5000 in. Milling Dia., 5V0E (5V0E13015EV)
- MICRO 100 Carb End Mill, 4.00mm, 2FL, CC, Uncoated (GEMM-040-2)
- Walter Carbide End Mills