Shop All Spiral Point Taps
Walter
Walter Prototyp - Machine taps
Mfr # 7557198
Zoro # G8321908
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Number of Flutes 4
- Shank Dia. 0.3670 in
- Overall Length 3.9370 in
- Measurement System Decimal Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7557198
- Zoro # G8321908
- Country of Origin India
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Shank Dia. | 0.3670 in |
Overall Length | 3.9370 in |
Thread Length | 0.8270 in |
Shank Length | 1.1062 in |
Thread Size | 1/2 in |
Tap Length Standard | ANSI, DIN |
Square Size | 0.2750 in |
Details
Item | Spiral Point Tap |
Number of Flutes | 4 |
Measurement System | Decimal Inch |
Thread Direction | Right Hand |
Tap Finish | TiAlN |
Features | Universal Cut Tap |
Standards | ANSI, DIN |
Tap Material | High Speed Steel |
Primary Material Application ISO Code | K, M, N, P |
Threads per Inch | 20 |
Tap Shank Standard | ANSI, DIN |
Thread Standard | UNF |
Primary Material Application | Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Class of Fit | 2B, 3B |
Thread Limit | 2B, 3B |
Material Grade - Machining | WY80RG |
Description
Spiral Point Tap, Thread Size 1/2 in, UNF, Overall Length 3.9370 in, High Speed Steel, TiAlN, Right Hand, Thread Length 0.8270 in, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Cold Chisel Set, 7-Piece (1/4-1 in.) (PNC91004)
- BOSCH Switch (1617200120)
- OSG Jobber Drill Bit, 11.30mm, HSS-E (62613)
- ZORO SELECT Chucking Reamer, #6, 6 Flute, Cobalt (1433-0.204)
- WALTER Spiral Point Taps, thread profile: UNF 3/8-24, thread direction: Right (TC217.UNF3/8-G0-WY80RG)
- WALTER Spiral Point Taps, thread profile: UNC 1/2-13, thread direction: Right (TC217.UNC1/2-R0-WY80FC)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 5 Flutes (8026006-M12)
- YG-1 TOOL CO Spiral Point Tap, M6X1, TiCN (T3315C)
- YMW TAPS SPIRAL POINT TAP, TICN SS H5 4-40 (382634TICN)
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For MultiPurpose Bright Finish HssEx (T4323)
- FIELD TOOL SUPPLY CO Brubaker Tool 4173532 Spiral Point Tap 10-32, 2 Flute, H3 (4173532)
- Walter Spiral Point Taps