Shop All Spiral Flute 3-Flute Taps
Walter
Walter Prototyp - Machine taps
Mfr # 7557097
Zoro # G8325234
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7.93 mm
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- 65% Thread Drill Size 7.03 mm
- Features Universal Cut Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7557097
- Zoro # G8325234
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 7.93 mm |
65% Thread Drill Size | 7.03 mm |
Square Size | 6.05 mm |
Thread Length | 12 mm |
Drill Bit Size | 7.94 mm |
Thread Size | 7.94 mm |
Shank Dia. | 8.07 mm |
Tap Length Standard | ANSI, DIN |
55% Thread Drill Size | 7.14 mm |
Shank Length | 55.00 mm |
Overall Length | 90 mm |
Min. Bore Dia. | 6.90 mm |
75% Thread Drill Size | 6.90 mm |
Description
Spiral Flute Tap, Thread Size 7.94 mm, UNF, Overall Length 90 mm, High Speed Steel, Thread Length 12 mm, 75 Percent Thread Drill Size 6.90 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Geared Chuck, 3 Jaw (63203050014)
- DYNAMIC Tools 2-3/4" X 1" Drive, 6 Point Deep Length, Impact Socket (D025586)
- SLUGGER BY FEIN Sheet Metal Cutter, HSS, 13/32 in (63134103025)
- DEWALT Cordless Jigsaw, 20.0VDC, 4 Position (DCS331B)
- WALTER Spiral Flute Tap Plug, 3 Flutes (AEP2251302-UNC5/16)
- WALTER Spiral Flute Tap, Plug, 3 (M2151305-M5X0.5)
- WALTER Spiral Flute Tap Plug, 3 Flutes (A2240876-UNC1/4)
- WALTER Spiral Flute Tap, M6-1.00, Plug, Metric Coarse, 3 Flutes, Uncoated (20410-M6)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC4)
- WALTER Spiral Flute Tap Plug, 3 Flutes (P28569-BSW1/2)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11680)
- Walter Taps