Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5200421
Zoro # G8300357
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material HSS-E
- Tap Finish NID (Nitriert + Vaporisiert)
- Features For Long-Chipping Materials
- Shank Dia. 9.00 mm
- Thread Length 25.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Dia. | 9.00 mm |
Thread Length | 25.00 mm |
Overall Length | 0.75 mm |
Square Size | 7 mm |
Tap Length Standard | DIN 352 |
Dimensions Standard | Metric |
Thread Sizes Included | Yes |
Details
Item | Three Piece Tap Kit |
Tap Material | HSS-E |
Tap Finish | NID (Nitriert + Vaporisiert) |
Features | For Long-Chipping Materials |
List Number | 30016 |
Thread Direction | Right Hand |
Standards | DIN 352 |
Material Grade - Machining | NID |
Thread Pitch | 1.75 mm |
Measurement System | Metric |
Tap Shank Standard | DIN 352 |
Thread Standard | Metric |
Secondary Material Application | Super-Alloys, Titanium |
Tap Type | Hand |
Secondary Material Application ISO Code | S |
Description
Three Piece Tap Kit, HSS-E, NID (Nitriert + Vaporisiert), Thread Standard Metric, Thread Length 25.00 mm, Overall Length 0.75 mm, Thread Direction Right Hand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI Torque Head, Open End, 1-5/16", Dual Pin, Z (QZO42ADP)
- STEELMAN 3/4" Drive x 30mm 6-Point Impact Socket (79251)
- PROFERRED 4" Standard Adjustable Wrench, Chrome Finish (T05011)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, 3-15/16in (MRRE-10-FP)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M16, Thread (30063-M16)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M16, Thread (30060-M16)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M8, Thread p (30063-M8)
- WALTER Tap set (TC216-SET2-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M6, Thread p (30060-M6)
- MILWAUKEE TOOL 17PC Metric Tap and Die Set (49-22-5601)
- Walter Tap Sets